HSS-Co No 10 Stubby Threaded Shank Cobalt Adapter Drill

Order Code: ZT2632918S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

This range of stub-length threaded shank adaptor drills are manufactured from cobalt based HSS-E with a steam tempered finish for durability and the ability to easily drill through hardened metals and materials. The design features a 135° point angle for a stronger chisel that guarantees an accurate centered drill as well as a long-lasting essential in your tool box.

Features and Benefits
• Standard Spiral Flute Design for general purpose drilling
• Right Hand Rotation
• Steam tempered surface treatment for increased corrosion resistance and hardness
• High Speed Cobalt Steel material providing strength when drilling hardened metals and materials

Typical Applications
• Designed to drill hardened metals but an essential in any toolbox

Standards
• NAS 965 TYPE D

See full description
Specifications for HSS-Co No 10 Stubby Threaded Shank Cobalt Adapter Drill
  • Finish/Coating
    Steam Tempered
  • Overall Length
    14.3mm
  • Number of Pieces
    1
  • Series
    Precision
  • Flute Type
    Spiral
  • MFR Part No.
    7878148
  • Material
    Cobalt High Speed Steel
  • System of Measurement
    Metric
  • Point Angle
    135
  • Flute Length
    7.94mm
  • Cutting Direction
    Right Hnd
  • Drill Diameter
    4.91mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome