Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Stub Drills
HSS Stub Drill, 7.10MM
By Guhring
Order Code:
ZT1039726P
£5.49
Inc VAT (20%)
1
Add to basket
Get it in
9-13
working days
Available
GBP
5.49
https://www.zoro.co.uk/shop/tools-and-machining/stub-drills/hss-stub-drill-7-10mm/p/ZT1039726P
Add to quotation
View all Stub Drills
Description
High speed steel stub drill.
Tags:
#ClearanceProduct
Specifications
Specifications for HSS Stub Drill, 7.10MM
Drill Diameter
7.10mm
Material
High Speed Steel
MFR Part No.
00223 007.100
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome