Series S100 HSS Straight Shank Stub Drills - Inch


£0.63 Inc VAT (20%)
Up to 15.5% off

See 11 Product Variants
£0.63

Description

Series S100 HSS straight shank stub drills are designed as general purpose drills for use on automatics and turret lathes. Suitable for drilling steels, cast iron, alloy steel and malleable cast iron.

Features and Benefits
• Manufactured form HSS for strength and rigidity when machining
• Black oxide coating for additional heat and wear resistance
• Designed for use on automatic and turret lathes

Typical Applications
• Drilling
• Steels
• Cast iron
• Alloy steel
• Malleable cast iron

Standards
• Manufactured to BS 328: Part 1: 1986/DIN 1897.

Feature Attributes

Standards Met:
DIN 1897,BS 328: Part 1
Finish/Coating:
Black Oxide
Material:
High Speed Steel
Flute Type:
Spiral
Helix Angle:
10-20 °
Drill Diameter Tolerance:
h8
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome