0
1
2

5-21-115 Surform Shaver Tool

Order Code: ZT1009083X

£3.19 Inc VAT (20%)


Description

This shaver tool is a simple and effective way of shaping and removing wood layers. The compact yellow polypropylene body allows access into awkward areas whilst the curved blade allows for increased stock removal. The blade works on the pull stroke to effectively remove wood layers.

Features and Benefits
• The curved blade allows for increased stock removal with minimal user effort
• Curved blade which is interchangeable by simple clicking in, toolless change for easy replacement when the product is dulled
• Lightweight plastic moulded body is extremely strong and resilient for bolstered product longevity
• Moulded handle is practically unbreakable for heavy duty use
• Works on the pull stroke

Typical Applications
• Carpentry
• Construction
• DIY

See full description
Specifications for 5-21-115 Surform Shaver Tool
  • Overall Length
    203mm
  • Handle Material
    Plastic
  • Blade Shape
    Flat
  • Blade Width
    62mm
  • Overall Dimensions
    203mm x 62mm
  • For Use With
    File; Plane
  • Blade Material
    Hardened/Ground Carbon Steel
  • Blade Length
    185mm
  • Blade Dimensions
    185mm x 62mm
  • Overall Width
    62mm
  • Type
    Surform Shaver Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome