Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wood Working Tools
Surface Forming Tools
Curved Adze 70 mm - 1592912
By Gedore
Order Code:
ZT2469472S
£102.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
102.99
https://www.zoro.co.uk/shop/tools-and-machining/surface-forming-tools/curved-adze-70-mm-1592912/p/ZT2469472S
Add to quotation
View all Surface Forming Tools
Description
Curved adze 70 mm
Specifications
Specifications for Curved Adze 70 mm - 1592912
Blade Width
70mm
Product Type
Adzes
Length
800mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome