Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wood Working Tools
Surface Forming Tools
Luminaire Adjustable Up/down LED IP65 36W 120/28DEG
By JCC
Order Code:
ZT5068096S
£259.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
259.99
https://www.zoro.co.uk/shop/tools-and-machining/surface-forming-tools/luminaire-adjustable-up-down-led-ip65-36w-120-28deg/p/ZT5068096S
Add to quotation
View all Surface Forming Tools
Description
JCC LUMINAIRE ADJUSTABLE UP/DOWN LED IP65 36W 120/28DEG Surface Fitting JC17023
Specifications
Specifications for Luminaire Adjustable Up/down LED IP65 36W 120/28DEG
Width
90mm
Length
250mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome