Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wood Working Tools
Surface Forming Tools
Luminaire Surface LED Up/down IP54 2 x 4W 44DEG
By JCC
Order Code:
ZT5068072S
£92.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
92.99
https://www.zoro.co.uk/shop/tools-and-machining/surface-forming-tools/luminaire-surface-led-up-down-ip54-2-x-4w-44deg/p/ZT5068072S
Add to quotation
View all Surface Forming Tools
Description
JCC LUMINAIRE SURFACE LED UP/DOWN IP54 2X4W 44DEG Surface Fitting JC17015
Specifications
Specifications for Luminaire Surface LED Up/down IP54 2 x 4W 44DEG
Length
110mm
Width
108mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome