Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wood Working Tools
Surface Forming Tools
Luminaire Up/down LED GU10 2 x 5W
By JCC
Order Code:
ZT5068164S
£50.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
50.99
https://www.zoro.co.uk/shop/tools-and-machining/surface-forming-tools/luminaire-up-down-led-gu10-2-x-5w/p/ZT5068164S
Add to quotation
View all Surface Forming Tools
Description
JCC LUMINAIRE UP/DOWN LED GU10 2X5W Surface Fitting JC17035
Specifications
Specifications for Luminaire Up/down LED GU10 2 x 5W
Length
214mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome