Spokeshaves


Select
£21.99 Inc VAT (20%)
Up to 4% off


See all variants from £21.99

Description

Manufactured from grey iron casting finished with a hard wearing durable epoxy lacquer coating, these spokeshaves are designed for cutting various shapes into wood. Each product offers fully adjustable cutter alignment and depth of cut. Suitable for rapid stock removal. Available with either a round or flat base for use on concave or convex surfaces respectively.

Features and Benefits
• 12-151 has flat base for flat and convex surfaces
• 12-152 has round base for concave surfaces
• Each spokeshave body is manufactured from die cast iron for ultimate durability
• The blade is constructed from hardened and ground carbon steel for a clean and accurate cut
• Fully adjustable for depth of cut and alignment by 2 milled screws for versatility
• Manual placement of the iron allows the product to be adaptable to suit your needs

Typical Applications
• Carpentry
• Joinery
• Construction

Feature Attributes

Overall Dimensions:
55mm x 55mm
Number of Pieces:
1
Overall Length:
55 mm
Overall Height:
55 mm
Blade Material:
Hardened/Ground Carbon Steel
Blade Length:
55 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome