Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wood Working Tools
Surface Forming Tools
Surform Blade Fine Cut 140mm (5.1/2in)
By Stanley
Order Code:
ZT1293409P
£7.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.39
0%
5 - 9
£7.09
4%
10 - 19
£6.80
8%
20 - 49
£6.50
12%
50 +
£6.21
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
7.39
https://www.zoro.co.uk/shop/tools-and-machining/surface-forming-tools/surform-blade-fine-cut-140mm-5-halfin/p/ZT1293409P
Add to quotation
View all Surface Forming Tools
Description
1 x Stanley Surformreg; Blade Fine Cut 140mm (5.1/2in)
Tags:
#BulkDiscount
Specifications
Specifications for Surform Blade Fine Cut 140mm (5.1/2in)
Length
250mm
Width
42mm
Product Type
Surform Blade
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome