34 17 x 19mm Double Ended Swivel Head Wrench

Order Code: ZT1005113X

£75.99 Inc VAT (20%)


Description

34
Thin walled heads, UD profile. Swivels through a wide radius. Shaft with holes for tommy bars. Gedore vanadium steel 31CrV3, heads polished, chrome-plated.
Size: 17 x 19mm.

Specifications for 34 17 x 19mm Double Ended Swivel Head Wrench
  • MFR Part No.
    6299950
  • Socket Size
    17 x 19mm
  • Wrench Type
    Swivel Head Socket Wrench
  • Finish/Coating
    Chrome Polished
  • Material
    Steel
  • Insulated
    No
  • Size
    17 x 19mm
  • Size System
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome