0
1

8 In 1 Multi Swivel Wrench

Order Code: ZT3520809S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

VERSATILE AND EFFICIENT: Convenient universal 8-in-1 multi-functional wrench, equipped with 6 types of heads, including hex socket, torx, and square head. Tackles various tasks with ease!. BUILT TO LAST: Crafted from tough alloy steel, this heavy-duty wrench ensures exceptional durability, making it a reliable companion for many DIY projects. UNRIVALLED MANEUVERABILITY: Thanks to its innovative 360-degree rotating heads, swiftly change directions and access hard-to-reach nuts and bolts. The 45-degree angle click function adds even more versatility to your work. PERFECT FOR ANY TASK: Whether it's car repairs, electrical maintenance, handling home emergencies, or assembling furniture, this multi-swivel wrench is the ideal tool for every situation. WIDE RANGE OF SIZES: Covering 8 sizes from 5/16”/8mm to 3/4”/19mm, and featuring 6 different head types, including hex, hex socket, octagon, torx, spline, and square head, this wrench offers unparalleled adaptability. PEACE OF MIND GUARANTEE: You can trust the quality of this product with its 3-year guarantee.

See full description
Specifications for 8 In 1 Multi Swivel Wrench
  • Product Type
    Multi-swivel Wrench
  • Material
    Alloy steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome