0
1
2
3

Basin Wrench 260 mm - 2829274

Order Code: ZT2467709S

£64.99 Inc VAT (20%)
£69.997% off


Description

With 13 mm hexagon drive and additional adaptors for 9, 10, 11 and 14 mm With pivoted hook for right or left hand operation Enamelled blue Painted blue

Specifications for Basin Wrench 260 mm - 2829274
  • Product Type
    Basin Wrenches
  • Width
    105mm
  • Length
    265mm
  • Height
    22mm
  • VDE certified
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome