0
1
2
3

Corner valve socket wrench 82 mm

Order Code: ZT2464660S

£49.99 Inc VAT (20%)
£51.993.5% off


Description

Chrome vanadium steel 31CrV3, hardened, galvanized With chamfered driving edges 1/2" internal square drive With 1/2" female square drive

Specifications for Corner valve socket wrench 82 mm
  • Finish
    Zinc-Plated
  • Material
    Chrome-vanadium steel 31CrV3
  • Product Type
    314 Corner Valve Socket Wrench
  • Width
    32mm
  • Length
    82mm
  • Height
    32mm
  • VDE certified
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome