Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Swivel End Socket Wrenches
Double ended socket wrench set in CT module 11 pcs
By Gedore
Order Code:
ZT2468012S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/tools-and-machining/swivel-end-socket-wrenches/double-ended-socket-wrench-set-in-ct-module-11-pcs/p/ZT2468012S
Add to quotation
View all Swivel End Socket Wrenches
Description
Dimensions: 316.5 x 390 x 35 mm
Specifications
Specifications for Double ended socket wrench set in CT module 11 pcs
Material
Foam
Product Type
Tool Assortments In The Ct Module
Length
390mm
Width
316mm
Storage
2/4 Check-Tool-Module
VDE certified
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome