0
1

Track Rod End Socket 1/2"D

Order Code: ZT2622458S

£21.99 Inc VAT (20%)


Description

This track rod end socket is designed for quick and easy application and use, with an opening size of 34mm by 18.5mm and an internal diameter of 49mm by 57.5mm deep. The size and design is for universal use on most cars and vehicles, as well as a selection of light commercial vehicles. The design makes it easy for the user to slip the tool over the track rod and remove after separating the ball joint from the steering knuckle.

Features and Benefits
• Manufactured for universal use on most cars and a selection of light commercial vehicles
• Opening size of 34mm x 18.5mm with an internal diameter 49mm x 57.5mm deep
• Specifically designed to be an easy and efficient tool for the user

Typical Applications
• For use on most cars and some light commercial vehicles

See full description
Specifications for Track Rod End Socket 1/2"D
  • MFR Part No.
    6444
  • Socket Size
    49mm
  • Product Type
    Track Rod End Socket
  • Drive Size
    1/2in
  • Drive Type
    Square
  • Size System
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome