Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Cutters
T-Slot Cutters
KSSM Fixed-Width Slotting Cutter - 1/2" IC Inserts - KSSS Shell Mount - Neutral - Full Slotting
By Kennametal
Reset
Clear All
Body Diameter Max
Select
See all variants from
£1,699.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1,699.99
Description
KSSS™ • Shell Mount
KSSM™ • 1/2" IC • Fixed Width
Feature Attributes
Body Material:
Steel
Insert Shape:
S-Square 90
Gage Length:
50.8 mm
Hub Diameter:
96.774 mm
Adapter Type Machine Side:
Shell Mill
Hand Preference:
Neutral
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome