Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Cutters
T-Slot Cutters
KSSM Fixed-Width Slotting Cutters - 12 mm IC Inserts (KSSS Arbor Mount - Right & Left Hand)
By Kennametal
6 Variants From
£1,499.99
Inc VAT (20%)
See 6 Product Variants
£1,499.99
Description
KSSS™ • Arbor Mount
KSSM™ • IC 12 • Fixed Width
Feature Attributes
Body Material:
Steel
Gage Length:
20 mm
Insert Shape:
S-Square 90
Clamping Type:
Screw Clamping
Hub Thickness:
20 mm
Unit Measured:
Metric
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome