Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Cutters
T-Slot Cutters
KSSM Fixed-Width Slotting Cutters - 12 mm IC Inserts (Neutral)
By Kennametal
3 Variants From
£1,599.99
Inc VAT (20%)
See 3 Product Variants
£1,599.99
Description
Arbor Mount • Neutral (Full Slotting) • 12mm IC Inserts
KSSM™ • IC 12 • Fixed Width
Feature Attributes
Body Material:
Steel
Insert Shape:
S-Square 90
Gage Length:
18.855 mm
Adapter Type Machine Side:
Arbor
Hand Preference:
Neutral
Center Cutting Tool:
Center Cutting
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome