Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Milling Cutters
T-Slot Cutters
KSSM Slotting Cutters - IC 10 - Adjustable (Arbor Mount Slotting Cutting - 14 mm - 16 mm)
By Kennametal
4 Variants From
£1,699.99
Inc VAT (20%)
See 4 Product Variants
£1,699.99
Description
Type A, Arbor Mount • 10mm IC Inserts
KSSM™ • IC 10 • Adjustable
Feature Attributes
Adjustment Range:
1 mm
Insert Shape:
X-Indexable Cartridge
Gage Length:
13.925 mm
Body Material:
Steel
Unit Measured:
Metric
Hand Preference:
Neutral
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome