KSSM Slotting Cutters - IC 10 - Adjustable (Arbor Mount Slotting Cutting - 16 mm - 18 mm)


Select
Select
£2,199.99 Inc VAT (20%)


See all variants from £2,199.99

Description

Type A, Arbor Mount • 10mm IC Inserts
KSSM™ • IC 10 • Adjustable

Feature Attributes

Gage Length:
15.175 mm
Body Material:
Steel
Adjustment Range:
1 mm
Insert Shape:
X-Indexable Cartridge
Adapter Type Machine Side:
Arbor
Hand Preference:
Neutral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome