0
1
2

01332 - 10in Professional Heavy Duty Cast Iron Table Saw - 230V (16amp)

Order Code: ZT3308094S

£1,999.99 Inc VAT (20%)


Description

10in Professional heavy duty cast iron table saw has a large cast iron table to ensure stability.

Features and Benefits
• Fine adjustment for rise and fall saw blade with lock
• Large cast iron table 560 x 800mm
• 45° adjustment blade with blade lock
• Extension tables can be mounted one each side when sliding carriage to increase the table area to1170 x 800
is not fitted
• For additional speed and accuracy the saw has a sturdy full-length rip fence with a quick -lock micro adjustment
• T-slotted cast mitre guide included
• 2 year manufactures warranty

Need support to find the right solution [contact our Technical Product Support Team](https://www.cromwell.co.uk/info/technical)

See full description
Specifications for 01332 - 10in Professional Heavy Duty Cast Iron Table Saw - 230V (16amp)
  • Width
    800mm
  • Supply Voltage
    230V
  • Cutting Capacity
    Max. Cross Cut, 75 mm
  • No Load Speed
    3500rpm
  • MFR Part No.
    1332
  • Power Source
    Electric
  • Blade Diameter
    250mm
  • Power Rating
    2200W
  • Mitre Capacity
    0 to 45�
  • Model Number
    1332
  • Bevel Capacity
    0 to 45�
  • Bore
    25.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome