01446 305MM Professional Cast Iron Table Saw 230V (16AMP)

Order Code: ZT1415346X

£3,399.99 Inc VAT (20%)


Description

305mm (12") heavy duty professional table saw with a large cast iron table to ensure accuracy and comes complete with two extension tables to provide an large work surface.

Features and Benefits
• 30v (16amp) supply
• 3000.0w (4.0hp) induction motor
• Fine adjustment for rise and fall saw blade with lock
• 45° adjustable blade with blade lock
• Micro-adjustable lock for accuracy
• Quick-Lock' full length rip fence
• Extension tables can be mounted on one each side when sliding carriage is not fitted to the machine
• 'T' slotted cast iron mitre guide
• Built-in dust extraction outlet
• Integrated NVR switch

Need support to find the right solution [contact our Technical Product Support Team](https://www.cromwell.co.uk/info/technical)

See full description
Specifications for 01446 305MM Professional Cast Iron Table Saw 230V (16AMP)
  • Power Rating
    (4.0hp) 3,000W
  • Manufacturer Guarantee
    2 Year Manufacturer's Guarantee (T&Cs Apply)
  • No Load Speed
    4000rpm
  • Cutting Depth at 45°
    80mm
  • Supply Voltage
    230V
  • Weight
    195kg
  • Cutting Depth at 90°
    100mm
  • Table Dimensions
    Extended 1,500 x 800mm
    Table Height 860mm
    Standard 600 x 800mm
  • Blade Diameter
    305mm
  • MFR Part No.
    1446
  • Contents
    305mm TCT Blade
  • Blade Specifications
    305 x 30mm
  • Item
    Corded Table Saws
  • Power
    3000W
  • Table Size
    L x W x H: 1,500 x 800 x 860 mm
  • Bore
    30mm
  • Power Source
    Electric
  • Model Number
    01446
  • Cutting Capacity
    Cutting Depth at 45°: 80 mm
  • Voltage
    230V
  • Includes
    305mm TCT Blade

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome