0
1
2
3
4

10" Compact Cast Iron Table Saw

Order Code: ZT3959456S

£999.99 Inc VAT (20%)


Description

The SIP 10" Compact Cast Iron Table Saw is a powerful and versatile table saw suitable for a variety of professional woodwork tasks. This includes ripping, cross-cutting, mitre cuts and bevelling, plus sheet panel and board preparation.

Featuring an extendable work table area and optional sliding carriage for greater cutting versatility, this highly durable and compact machine is also ideal for use in work areas with limited floor space.

Applications & uses: Suitable for ripping, cross-cutting, mitre cuts and bevelling, plus sheet panel and board preparation. Ideal for professional woodworking workshops.

SIP 2-Year Standard Silver Warranty | Find out more

Heavy-duty cast iron cutting table with side extensions to maximise capacity
Cast iron main table cutting area of 635mm x 420mm (LxW) .

Total extendable table cutting area of 635mm x 1000mm (LxW) via 2x 635mm x 290mm side extensions.

Pressed steel table extensions can be fitted to one or both sides of the saw, maximising cutting capacity between the rip fence and saw blade.

Optional SIP Sliding Carriage (01481) offers added stability and woodcutting accuracy.

Powerful cutting performance with adjustable tilting blade for greater versatility
Fitted with a 2.2kW (3hp) induction motor for quieter operation and long life use.

Maximum cutting capacity of 80mm @ 90°.

Adjustable tilting saw blade provides an angled cutting capacity of 65mm @ 45°.

10" Tungsten Carbide Tipped (TCT) blade delivers a quality cut and long life performance.

For added user safety a blade guard is also supplied.

Fitted mitre gauge and rip fence for precise angle cutting and workpiece alignment
The 45° mitre gauge can be fixed in both left and right positions.

A heavy-duty rip fence with millimetre measuring scale adds guidance and consistent cutting.

Extraction port allows connection to dust collection systems
Fitted with a ⌀ 100mm inlet port.

Suitable for collecting particles and debris from the work area.

Supports a clear woodcutting area for greater precision and safety.

SIP Sliding Carriage Attachment (01481)
Optional attachment designed to enhance your SIP 10" Compact Cast Iron Table Saw.

Sliding carriage 400mm x 250mm (LxW) .

Mitre setting with 0° to 60°range.

Clamp to secure workpiece for added stability and woodcutting accuracy.

Technical Information
ITEM NO. 01480
Input Supply: 230v (13A)
Motor Power: 2.2kW (3hp)
Blade Tilting: 45° left
Depth of Cut: 80mm @ 90°/65mm @ 45°
Standard Table Size: 635mm x 420mm (LxW)
Extended Table Size: 635mm x 1000mm (inc. 2x 635mm x 290mm extensions) (LxW)
Table Height: 845mm
Blade to Fence Size: 1060mm
Blade Speed: 4000rpm
Blade Size: ⌀ 254mm x 30mm x 3/1.8mm 40TCT
Extraction Port: ⌀ 100mm
Net Weight: 93.00kg
Gross Weight: 94.60kg
Product Dimensions: 1000 (H) x 1100 (W) x 800mm (D)
Packaged Dimensions: 470 (H) x 620 (W) x 750mm (D) (P1)
210 (H) x 450 (W) x 740mm (D) (P2)
80 (H) x 180 (W) x 1040mm (D) (P3)

See full description
Specifications for 10" Compact Cast Iron Table Saw
  • Motor Power
    2.2kW (3hp)
  • Input Supply
    230v (13A)
  • Blade Size
    ? 254mm x 30mm x 3/1.8mm 40TCT
  • Standard Table Size
    635mm x 420mm (LxW)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome