Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saws
Table Saws & Tile Saws
10" Table Saw with Side Extentions
By Lumberjack
Order Code:
ZT1002081S
£199.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
199.99
https://www.zoro.co.uk/shop/tools-and-machining/table-saws-and-tile-saws/10-inch-table-saw-with-side-extentions/p/ZT1002081S
Add to quotation
View all Table Saws & Tile Saws
Description
Lumberjack TS250SL 10Inch Table Saw With Side Extentions 250mm
Specifications
Specifications for 10" Table Saw with Side Extentions
Contents
1x 24T TCT Blade, 1x Push stick, 1x Full length Rip fence, 1x Mitre Gauge, 1x instruction Manual
MFR Part No.
LUM00115
Type
Table Saw
Depth
642mm
Length
640mm
Width
900mm
Material
Metal
Height
820mm
Colour
Red
Application
Wood
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome