0
1
2
3

1400W Track Saw Kit 185mm 4 Pieces TTS185KIT

Order Code: ZT3929158S

£299.99 Inc VAT (20%)


Description

Powerful 1400W track saw kit complete with 1400mm track for smooth, precise, straight and bevel cutting of larger workpieces. Easily accessible spindle lock aids fast, convenient blade-change. Integral anti-kickback device. Plunge-lock safety feature. Large 185mm blade for deeper plunge capacity. Vibration reducing soft-grip handles. Variable speed with soft start and constant speed under load. Track Pack and connectors, dust extraction adaptor and work clamps.

See full description
Specifications for 1400W Track Saw Kit 185mm 4 Pieces TTS185KIT
  • Number of Pieces
    4
  • Power Rating
    1400W
  • Product Type
    Track Saw Kit
  • Blade Diameter
    185mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome