Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saws
Table Saws & Tile Saws
1800W Cast Iron Table Saw
By Lumberjack
Order Code:
ZT1002135S
£1,199.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
1199.99
https://www.zoro.co.uk/shop/tools-and-machining/table-saws-and-tile-saws/1800w-cast-iron-table-saw/p/ZT1002135S
Add to quotation
View all Table Saws & Tile Saws
Description
TS1800 1800w Cast Iron Table Saw
Specifications
Specifications for 1800W Cast Iron Table Saw
Height
1170mm
Depth
1200mm
Length
770mm
MFR Part No.
LUM00205
Type
Table Saw
Application
Wood
Material
Metal
Colour
Red
Width
1210mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome