Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saws
Table Saws & Tile Saws
2712/2 315mm Site Saw 2000W 240V
By Makita
Order Code:
ZT2423489S
£519.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
519.99
https://www.zoro.co.uk/shop/tools-and-machining/table-saws-and-tile-saws/2712-2-315mm-site-saw-2000w-240v/p/ZT2423489S
Add to quotation
View all Table Saws & Tile Saws
Description
1 x Makita 2712/2 315mm Site Saw 240V Version
Specifications
Specifications for 2712/2 315mm Site Saw 2000W 240V
Supply Voltage
240V
Blade Diameter
315mm
Bore Diameter
30mm
Power Source
Corded 240V
Input Power
2000W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome