B-07967 TCT Saw Blade CSCX19012G 2.0

Order Code: ZT1189902X

£26.99 Inc VAT (20%)


Description

These TCT saw blades are engineered from high-grade tungsten carbide and are designed for precision and durability. The circular tension blades absorb impact while maintaining accuracy, ideal for wood cutting in joinery, carpentry, and cabinet making. Compatible with all portable circular saws, they come in various sizes and tooth counts to meet diverse cutting needs.

Features and Benefits
• High-grade tungsten carbide design ensures lasting sharpness and durability
• Impact absorption maintains accuracy and ensures flatness
• Lightweight design reduces user fatigue
• Precision crafted for sharper, longer-lasting edges
• Thin kerf minimizes waste and improves efficiency

See full description
Specifications for B-07967 TCT Saw Blade CSCX19012G 2.0
  • Kerf Width
    2mm
  • Cutting Edge Type
    Toothed
  • Usage Type
    Dry Cutting
  • Number of Teeth
    12
  • Cutting Material
    Tungsten Carbide
  • Maximum RPM
    8040rpm
  • MFR Part No.
    B-07967
  • Application
    Suitable for wood
  • Blade Type
    Wood Saw Blade
  • Bore Diameter
    30mm
  • Rake Angle
    15°
  • Blade Diameter
    190mm
  • Maximum No Load Speed
    8040rpm
  • Item
    Circular Saw Blades
  • Number of Pieces
    1
  • Rake
    15

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome