CraftPro Table Saw Blade 250 x 30mm x 48T/60T/84T (Pack 3) TRECSB250P3

Order Code: ZT1295258P

£113.99 Inc VAT (20%)

Currently unavailable

Description

This Trend CraftPro Table Saw Blade Triple Pack contains a selection of same diameter Tungsten Carbide Tipped circular saw blades, designed for a professional finish in hardwood, exotic rip, plywood rip, crosscut, softwood rip and chipboard laminated one-sided. High-grade alloy steel plate body precision ground to maintain flatness. Silver brazed to ensure tips are securely bonded to body. With a reamed bore to ensure a precise spindle fit. Laser etched on reverse to European standard EN 847-1/2. Contains 1 x CSB/25048 General-Purpose Table Saw Blade 250 x 30mm x 48T 1 x CSB/25060 Fine Finish Table Saw Blade 250 x 30mm x 60T 1 x CSB/AP25084 Aluminium & Plastic Table Saw Blade 250 x 30mm x 84T

See full description
Specifications for CraftPro Table Saw Blade 250 x 30mm x 48T/60T/84T (Pack 3) TRECSB250P3
  • MFR Part No.
    CSB/250/3PK
  • Blade Diameter
    25mm
  • Bore Diameter
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome