0
1
2
3
4
5
6

D36000 Wet Tile Saw 1500W 110V DEWD36000L

Order Code: ZT2423684S

£1,599.99 Inc VAT (20%)


Description

The DEWALT D36000 Wet Tile Saw has a lightweight design, making it easy for one person to transport and set up. A plunge feature enables quick and easy cuts, with an integrated 45/22.5 feature for quick angle cuts. There is also an edge guide with two positions (90 and 45) for quick corner cuts. Its stainless steel rail system is integrated into the tile saw frame, ensuring accurate cuts. In order to minimise over-spray and mist, the dual water nozzles can be adjusted for optimal water placement on the blade. Rear and side attachments can be attached to catch overspray keeping the water in the pan. Supplied with a removable cutting cart for easy cleaning of the tile saw. Specification Input Power 240V 1,600W, 110V 1,500W No Load Speed 4,200/min. Max. Cut of Depth 940mm Blade & Oslash x Bore 250 x 25.4mm Weight 45kg DEWALT D36000 Wet Tile Saw 110V Version

See full description
Specifications for D36000 Wet Tile Saw 1500W 110V DEWD36000L
  • Supply Voltage
    110V
  • Power Source
    Corded 110V
  • Input Power
    1500W
  • Disc Diameter
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome