0
1

DCS7485N-XJ 54V XR Flexvo LT B/L Table Saw Bare

Order Code: ZT1026837X

£699.99 Inc VAT (20%)


Description

The FLEXVOLT 210mm table saw can be used for many applications including fitting solid wood flooring, general sizing of panels, concrete form work, sizing timber for joinery and fitting out decks. On a single battery, it can saw up to 50 metres of 18mm OSB.

Features and Benefits:
■ Steel roll cage protects saw against drops and jobsite knocks.
■ Rack and pinion fence system, front and rear fence lock and large clear scales
■ Combine to give an extremely accurate and easy to use saw
■ Powerful 54V motor for high performance in all applications.
■ Fence system provides 610mm of rip capacity in a portable design for cutting large sheet material to size.
■ Cast table top design to ensure accuracy and precision.

See full description
Specifications for DCS7485N-XJ 54V XR Flexvo LT B/L Table Saw Bare
  • Bevel Capacity
    -3 to 48°
  • Blade Size
    210mm
  • Maximum Depth of Cut
    65mm
  • Table Size
    485 x 485mm
  • Maximum Ripping Capacity
    610mm
  • Model Number
    DCS7485N-XJ
  • Battery Capacity
    6.0
  • Length
    605mm
  • Height
    330mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (T&Cs Apply)
  • Depth
    605mm
  • Includes
    Parallel Fence
    2 Blade Spanners
    210 x 30mm x 24T TCT Blade
    Dust Port Reducer
    Push Stick
    Mitre Fence
  • Weight
    22kg
  • Blade Speed
    5,800rpm
  • MFR Part No.
    DCS7485N-XJ
  • Number of Batteries Supplied
    0
  • Blade Diameter
    210mm
  • Item
    Cordless Table Saws
  • Power Source
    Battery
  • Bore
    30mm
  • Brushed or Brushless
    Brushless
  • Width
    605mm
  • Battery Type
    Lithium Ion
  • Cutting Capacity
    Max. Depth of cut 90°: 65mm
    Maximum Ripping Capacity:Right: 610mm - Left: 318mm
    Max. Depth of cut 45°: 45mm
  • Noise / Vibration Information
    Sound Power Level 100 dB(A)
    Sound Uncertainty Level K 3.0 dB
    Sound Pressure Level 86 dB(A)
  • Voltage
    54V
  • No Load Speed
    5800rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome