0
1

DCS7485T2-GB 210mm 54V XR FlexVolt Portable Table Saw 2X 6.0AH Battery Packs and Charger in Soft Kit Bag

Order Code: ZT1027448X

£999.99 Inc VAT (20%)


Description

This brushless Table Saw will cut 50m of 18mm OSB from a single 54v battery. You can now complete the toughest jobs with no trailing cables.

210mm blade, an accurate fence utilising rack and pinion adjustment and a 480mm x 480mm table size. A great machine for fitting solid wood flooring, general sizing of panels, concrete form work, sizing timber for joinery and fitting out decks.

See full description
Specifications for DCS7485T2-GB 210mm 54V XR FlexVolt Portable Table Saw 2X 6.0AH Battery Packs and Charger in Soft Kit Bag
  • Blade Speed
    5,800rpm
  • Includes
    Soft Carry Bag
    (2) Blade Spanners
    Mitre Fence
    210 x 30 x 24tpi Blade
    Dust Port Reduser
    DCB118 Fast Charger
    Push Stick
  • Maximum Ripping Capacity
    Left:318mm
    Right: 610mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (T&Cs Apply)
  • Blade Size
    210 x 30mm
  • Model Number
    DCS7485T2-GB
  • Noise/ Vibration Information
    Sound Uncertainty Level K 3.0 dB
    Sound Power Level 100 dB(A)
    Sound Pressure Level 86 dB(A)
  • Maximum Depth of Cut
    Max. Depth of cut 45° 45mm
    Max. Depth of cut 90° 65mm
  • Battery Capacity
    6A·h
  • Height
    330mm
  • Weight
    22kg
  • Depth
    605mm
  • Bevel Capacity
    -3 to 48°
  • Length
    605mm
  • Table Size
    485 x 485mm
  • Brushed or Brushless
    Brushless
  • Power Source
    Battery
  • Battery Type
    Lithium Ion
  • Blade Diameter
    210mm
  • Voltage
    54V
  • Cutting Capacity
    Max. Depth of cut 90°: 65mm
    Maximum Ripping Capacity:Right: 610mm - Left: 318mm
    Max. Depth of cut 45°: 45mm
  • MFR Part No.
    DCS7485T2
  • Number of Batteries Supplied
    2
  • Bore
    30mm
  • Width
    605mm
  • Item
    Cordless Table Saws
  • No Load Speed
    5800rpm
  • Noise / Vibration Information
    Sound Pressure Level 86 dB(A)
    Sound Power Level 100 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome