DW721KN-GB 300MM 2000W Radial Arm Saw 240V

Order Code: ZT1254569X

£3,299.99 Inc VAT (20%)


Description

DW721KN 300mm Radial Arm Saw - 240v

•Free standing radial arm saw with 507mm of crosscut capacity and 90 mm depth of cut
•Pre-assembled and adjusted, delivered in a wooden crate for maximum transportation protection
•Strengthened column assembly and base arrangement supports the extra arm length
•Solid cast Iron arm and four roller bearings in the motor head assembly ensure high accuracy and durability
•Quiet maintenance free induction motor delivers high power even at the maximum cutting capacities of the machine. Also available in three phase voltage as a DW722KN
•Simple yet positive controls and adjustment scales enable the width, depth and angle of cut to be set with accuracy in seconds
•Standard equipment includes large Dust Shroud with 4" outlet

See full description
Specifications for DW721KN-GB 300MM 2000W Radial Arm Saw 240V
  • Table Dimensions
    Depth 1200mm
    Length 1490mm
    Height 1470mm
  • Supply Voltage
    240V
  • Blade Diameter
    300mm
  • Cutting Depth at 90°
    90mm
  • Power Rating
    2000W
  • Noise/ Vibration Information
    Sound Pressure 96.5 dB(A)
    Hand/Arm Vibration 2.0 m/s2
    Uncertainty K 1 (Vibration) 1.5 m/s²
    Sound Pressure Uncertainty 3.0 dB(A)
    Sound Power 109.5 dB(A)
    Sound Power Uncertainty 3.3 dB(A)
  • MFR Part No.
    DW721KN
  • Cutting Depth at 45°
    60mm
  • Capacity
    Max. Crosscut Capacity at 45°
  • Contents
    Blade Brake
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (T&Cs Apply)
  • Model Number
    DW721KN
  • Blade Specifications
    Blade Diameter 300 mm
  • Weight
    115kg
  • Power
    2000W
  • Item
    Corded Table Saws
  • No Load Speed
    3000rpm
  • Voltage
    240V
  • Bore
    30mm
  • Includes
    32 Tooth Saw Blade
  • Power Source
    Electric
  • Table Size
    L x W x H: 1490 x 1200 x 1470 mm
  • Cutting Capacity
    Cutting Depth at 45°: 60 mm
  • Input Power
    2000W
  • Bore Diameter
    30mm
  • Noise / Vibration Information
    Sound Power 109.5 dB(A)
    Hand/Arm Vibration 2.0 m/s2
    Sound Pressure 96.5 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome