DW729KN-XS 350MM 4000W Radial Arm Saw 440V

Order Code: ZT1254570X

£4,899.99 Inc VAT (20%)


Description

DW729KN-XS 3 Phase 350mm Radial Arm Saw

The industrial radial arm saw provides maximum performance in all modes. Pre-assembled and adjusted, delivered in a wooden crate for maximum transportation and protection. Solid cast Iron arm machined to provide arm tracks with no inserts, increasing accuracy and life. Controls and adjustment scales enable the width, depth and angle of cut to be set with accuracy in seconds. Maintenance free three phase induction motor delivers maximum power even at the maximum capacity of the machine. Also available in single phase voltage as DW728K. Free standing radial arm saw with 610 mm of crosscut capacity, 920 mm of rip capacity and 110 mm depth of cut.

See full description
Specifications for DW729KN-XS 350MM 4000W Radial Arm Saw 440V
  • No Load Speed
    2800rpm
  • Cutting Depth at 90°
    Max. Depth of cut 110mm
    Max. Crosscut 348mm
  • Contents
    Automatic safety return
  • Power Rating
    4000W
  • Blade Diameter
    350mm
  • Cutting Depth at 45°
    Max. Depth of Cut 75mm
    Max. Crosscut 445mm
  • Noise/ Vibration Information
    Sound Power Uncertainty 2.9 dB(A)
    Hand/Arm Vibration 2.0 m/s2
    Sound Power 109.0 dB(A)
    Sound Pressure Uncertainty 3.0 dB(A)
    Sound Pressure 96.0 dB(A)
    Uncertainty K 1 (Vibration) 1.5 m/s²
  • Weight
    149kg
  • Blade Specifications
    Blade Bore 30 mm
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (T&Cs Apply)
  • Capacity
    Max. Depth of Cut [Saws] 110 mm
  • MFR Part No.
    DW729KN-XS
  • Model Number
    DW729K
  • Includes
    32 Tooth saw blade
  • Item
    Corded Table Saws
  • Bore
    30mm
  • Power Source
    Electric
  • Cutting Capacity
    Cutting Depth at 45°: Max. Crosscut 445 mm
  • Voltage
    440V
  • Power
    4000W
  • Bore Diameter
    30mm
  • Input Power
    2000W
  • Noise / Vibration Information
    Sound Pressure 96.0 dB(A)
    Hand/Arm Vibration 2.0 m/s2
    Sound Power 109.0 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome