DW743N Flip-over Saw 250MM 2000W 110V

Order Code: ZT1276352P

£1,199.99 Inc VAT (20%)


Description

The DEWALT DW743N 250mm Flip Over Saw 110V Version.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for DW743N Flip-over Saw 250MM 2000W 110V
  • MFR Part No.
    DW743N-LX
  • No Load Speed
    2, 850
  • Supply Voltage
    110V
  • Blade Diameter
    250mm
  • Bore Diameter
    30mm
  • Power Source
    Corded 110V
  • Input Power
    2000W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome