0
1
2

DWE7492 250mm Portable Table Saw 2000W 240V DEWDWE7492

Order Code: ZT1277121P

£1,499.99 Inc VAT (20%)


Description

The DEWALT DWE7492 250mm Portable Table Saw has a powerful brushed motor for high performance in all applications. The rack and pinion fence system, front and rear fence lock, and large, clear scales, combine to give an extremely accurate and easy-to-use saw. An overload protection system ensures a powerful performance in hard, wet or frozen woods. It has a cast table top for increased accuracy and a clear, split design saw guard for improved visibility. The quick bevel lock with large scale allows for easy, accurate adjustments. This unit has a lightweight, compact design, making it the most portable saw in its class. A steel roll cage protects the saw against jobsite drops and impacts. It is also Airlock compatible, allowing for dust extraction connection. Supplied with 1 x Mitre Fence, 1 x Dust Port Reducer, 1 x Push Stick, 2 x Blade Spanners, 1 x Parallel Fence and 1 x SERIES 30 Saw Blade 250 x 30mm x 24T Specification Input Power 240V 2,000W, 110V 1,700W No Load Speed 4,800/min. Blade 250 x 30mm (Bore) Bevel Capacity -3 to 48 Max. Ripping Capacity Right/Left 825/558mm Max. Depth of Cut @90º 77mm, @45º 55mm Table Size 556 x 669mm Weight 26.6kg 1 x DEWALT DWE7492 250mm Portable Table Saw 240V Version

See full description
Specifications for DWE7492 250mm Portable Table Saw 2000W 240V DEWDWE7492
  • MFR Part No.
    DWE7492-GB
  • No Load Speed
    4, 800
  • Cutting Depth at 90°
    77mm
  • Supply Voltage
    240V
  • Blade Diameter
    250mm
  • Bore Diameter
    30mm
  • Input Power
    2000W
  • Depth of Cut (90°)
    77mm
  • Depth of Cut (45°)
    55mm
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome