EINTCTS254U Tc-Ts 254 U Table Saw with Stand 2200W 240V

Order Code: ZT4043506S

£159.99 Inc VAT (20%)


Description

EINTCTS254U TC-TS 254 U Table Saw with Stand 2200W 240V
The Einhell TC-TS 254 U Table Saw has a powerful motor for performing precise and flexible work. A sturdy parallel stop enables longitudinal cuts to be performed, and for effortless angle cuts the angle stop or the tilting saw blade can be used. Stable side tables can be ulitised if needed, ideal when cutting larger work pieces. The housing features practical holders for for holding the supplied stops and tools, the push stick and the power cable. Its sturdy underframe ensures a pleasant working height at 870mm.

Specifications:

Input Power: 2, 200W.
No Load Speed: 4, 250/min.
Saw Blade: 254 x 30mm Bore.
Max. Cutting Height: @45° 55mm, @90° 80mm.
Angle Stop (Max./Min.) : 45°/-45°.
Height Adjustment Continuous: 0-80mm.
Diameter of Suction Adaptor: 36mm.
Working Height: 870mm.
Size of Working Table: 580 x 555mm.
Weight: 21.4kg.

See full description
Specifications for EINTCTS254U Tc-Ts 254 U Table Saw with Stand 2200W 240V
  • Input Power
    2200W
  • Blade Diameter
    254mm
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome