Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saws
Table Saws & Tile Saws
GCD 12 JL Metal Cut-off Saw 1500W 110V - BSH601B28060
By Bosch
Order Code:
ZT4037884S
Power Source
*
Corded 110V
£699.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
699.99
https://www.zoro.co.uk/shop/tools-and-machining/table-saws-and-tile-saws/gcd-12-jl-metal-cut-off-saw-1500w-110v-bsh601b28060/p/ZT4037884S
Add to quotation
View all Table Saws & Tile Saws
Description
Bosch GCD 12 JL Metal Cut-Off Saw 110V Version.
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome