Bosch GTA 600 Professional Saw Stand for the GTS 10 J Professional Table Saw. Its foldable design makes it easy to store, quick to set up, and simple to transport for convenient work on the go. The table saw can be easily mounted without using tools. Specification: Length of Work Bench: 520mm. Height of Work Bench: 602mm. Dimensions of Folded Table: 550 x 585 x 135mm. Weight: 6.3kg.