Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saws
Table Saws & Tile Saws
GTS 10 J Professional Table Saw 1800W 110V - BSH601B30560
By Bosch
Order Code:
ZT4037450S
£599.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
599.99
https://www.zoro.co.uk/shop/tools-and-machining/table-saws-and-tile-saws/gts-10-j-professional-table-saw-1800w-110v-bsh601b30560/p/ZT4037450S
Add to quotation
View all Table Saws & Tile Saws
Description
Bosch GTS 10 J Professional Table Saw 110V Version.
Specifications
Specifications for GTS 10 J Professional Table Saw 1800W 110V - BSH601B30560
Supply Voltage
110V
Blade Diameter
254mm
Power Source
Corded 110V
Input Power
1800W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome