Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saws
Table Saws & Tile Saws
GTS 10 XC Professional Table Saw 2100W 110V - BSH601B30460
By Bosch
Order Code:
ZT4037922S
Power Source
*
Corded 110V
£899.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
899.99
https://www.zoro.co.uk/shop/tools-and-machining/table-saws-and-tile-saws/gts-10-xc-professional-table-saw-2100w-110v-bsh601b30460/p/ZT4037922S
Add to quotation
View all Table Saws & Tile Saws
Description
Bosch GTS 10 XC Professional Table Saw 110V Version.
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome