GTS 18V-216 Professional Biturbo Table Saw 18V Bare Unit - BSH601B44000

Order Code: ZT4037662S

£799.99 Inc VAT (20%)


Description

The Bosch GTS 18V-216 Professional BITURBO Table Saw has a compact, lightweight design, is easy and safe transport thanks to its ergonomic handles, as well as protective on-board storage of fences and blade guards. Its brushless high-performance motor in combination with our ProCORE18V batteries (NOT supplied) ensures mobility at work. Soft Start and restart protection help to increase user safety. This saw is ideal for cutting wood and laminated panel. It can be mounted on Bosch stands GTA 560 as well as GTA 60 W. Comes as a Bare Unit, NO battery or charger in a cardboard box. Supplied with: 1 x Cordless Saw Blade, Standard for Wood, 216 x 30 x 2.0mm x 24T, 1 x Push Stick, 1 x Mitre Gauge, 1 x Rip Fence and 1 x Blade Guard. Compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: No Load Speed: 4, 500/min. Table Size: 658 x 553mm. Blade: 216 x 30mm Bore. Max. Cutting Capacity on the Right: 635mm. Weight: 21.6kg.

See full description
Specifications for GTS 18V-216 Professional Biturbo Table Saw 18V Bare Unit - BSH601B44000
  • Supply Voltage
    18V
  • Battery Supplied
    Bare Unit
  • Blade Diameter
    216mm
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome