0
1

LF1000 Flip Over Saw 1650W 240V MAKLF1000

Order Code: ZT2423516S

£1,039.99 Inc VAT (20%)


Description

The Makita LF1000 Flip Over Saw is fitted with a lightweight and powerful motor that makes the conversion from mitre to table saw quick and easy whilst being able to cut tricky material and hard wood. The saw has a Soft-Start feature and maintains constant speed under load. For added safety is has a on-off switch with anti restart feature. It has a machined aluminium table for strength and accuracy, whilst the aluminium cast base gives superb rigidity. The fold away legs allow for easy transport in car or van. It is excellent for all aspects of site work, including 1st and 2nd fix. It is supplied with a TCT blade, rip fence, bevel guide, push stick, blade guard, dust cover, dust bag and a wrench. Specification Input Power 1,650W No Load Speed 2,700/min. Blade 260 x 30mm Bore Mitre Cut @90 68 x 155mm, @45 50 x 140mm, @45 Left/Right 68 x 95mm Max. Table Cut @90 70mm, @45 48mm Accuracy & plusmn 1.5mm @ 12mtrs% Max. Range Mite 45- 45, Bevel 45- 0. Table Saw Blade Angle 90- 45. Dimensions (LxWxH) 630 x 630 x 890mm Weight 36kg 1 x Makita LF1000 Flip Over Saw 240V Version.

See full description
Specifications for LF1000 Flip Over Saw 1650W 240V MAKLF1000
  • Supply Voltage
    240V
  • Power Source
    Corded 240V
  • Blade Diameter
    260mm
  • Input Power
    1650W
  • Bore Diameter
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome