Power Pro Tile Bridge Saw 800W 240V VIT103620

Order Code: ZT2599346S

£359.99 Inc VAT (20%)


Description

The Vitrex 10 3620 Power Pro Tile Bridge Saw can be mounted quickly on the support stand and is suitable for mobile as well as stationary use. Ideal for cutting ceramic, porcelain, marble, travertine etc, wall and floor tiles and can be used for angle and mitre cuts. The integrated cooling system means almost dust free working. Specification Input Power 800W. No Load Speed 2,950/min. Blade size 200 x 22.2mm. Cutting Depth @90 35mm. Mitre Cutting Angle 0-45. Cutting Angles 0-45. Weight 33kg.

See full description
Specifications for Power Pro Tile Bridge Saw 800W 240V VIT103620
  • Supply Voltage
    240V
  • Power Source
    Corded 240V
  • Disc Diameter
    200mm
  • Input Power
    800W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome