Power Pro Tile Saw 650W 240V

Order Code: ZT1295989P

£129.99 Inc VAT (20%)


Description

Vitrex 10 3430 Power Pro 180mm Tile Saw is driven by a 650W direct drive motor powering a 180mm diameter continuous rim diamond blade for the efficient cutting of a multitude of materials. The no mess water recirculation system ensures the blade is kept at the optimum operating temperature during use. The saw has double extension for larger format tiles. Mitre cuts are also achievable using the preset table tilts of 22.5deg; and 45deg;. Specification Input Power: 650W.No Load Speed: 3,000/min.Blade Size: 180mm.Max Depth Cut: @90deg;: 30mm.Weight: 2.7kg.

See full description
Specifications for Power Pro Tile Saw 650W 240V
  • Type
    Tile Saw
  • Supply Voltage
    240V
  • Input Power
    650W
  • Disc Diameter
    180mm
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome