Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Power Tools
/
Power Saws
/
Table Saws & Tile Saws
Professional Plier Set (200mm L/N, 180mm Comb, 160mm Diag. Carton)
By Bosch
Order Code:
ZT2531510S
£44.99
Inc VAT (20%)
1
Add to basket
Get it on
Mon, 18th Aug
Add to quotation
Schedule order and save 5% now
Create scheduled orders of eligible products you need regularly. Create, make changes, pause or cancel at any time. To learn more about Scheduled Orders
click here.
View all Table Saws & Tile Saws
Description unavailable
Specifications
Specifications for Professional Plier Set (200mm L/N, 180mm Comb, 160mm Diag. Carton)
Type
Pliers
MFR Part No.
1600A016BG
Overall Length
160mm
180mm
200mm
Jaw Opening
160mm
180mm
200mm
Number of Pieces
3
Handle Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome