RAGE5-S 255mm Professional TCT Multi-Purpose Table Saw


£399.99 Inc VAT (20%)

See 2 Product Variants
£399.99

Description

Evolution RAGE5-S 255mm Multipurpose Table Saw cuts Steel, Aluminium & Wood with one saw & one blade. The Evolution Rage5-S is a multipurpose table saw with a blade which cuts a variety of materials including mild steel, non-ferrous metals, wood and even wood with embedded nails. It will cut plastic too and all with a single blade. No blade changes = Faster work!

Features and Benefits:

• When cutting mild steel the saw produces no heat, no burrs and virtually no sparks. The cuts are clean and cool to the touch, creating an instant workable finish.

• This RAGE5-S table saw is optimized to cut mild steel, non-ferrous metals, plastic, wood, even wood with embedded nails with a single blade. Faster working through no blade changes.

• Fully adjustable blade with rise and fall 0-80mm and the tilt capacity 45° to the left hand, allows great cutting versatility.

• Max 2500rpm no load speed performing 650mm rip capacity to the right, 83mm max cut at 90°, 58mm max cut at 45°.

• Sliding carriage system is available to the left-hand side. Other features include an integral 'foldaway' stand with handle & wheels.

• The mitre gauge with an adjustable face-plate incorporates quick-access positive angle stops from -60° to +60°.

• Multifunction, versatile table-top with integral quick-deploy table extensions to both the right & left-hand sides.

INCLUDES:

RAGE255 x28 Tooth Multipurpose blade, push stick, folding leg
stand & 3 Year Warranty

See full description

Feature Attributes

Model Number:
RAGE 5-S
No Load Speed:
2750 rpm
Weight:
28.5 kg
Blade Diameter:
255 mm
Power Source:
Electric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome