SIP 10" Table Saw & Stand

Order Code: ZT1194137P

£179.99 Inc VAT (20%)


Description

The SIP 10" Table Saw & Stand is fitted with a lightweight plastic body, rise and fall tilting arbor, and 2 rugged side table extensions for a large work area that can accommodate an array of larger timber and irregular-sized pieces.

• Powerful heavy-duty motor for high performance
• Large 65mm @ 45° / 85mm @ 90° maximum depth of cut
• Table with 2 extensions for a large 940mm x 640mm working area
• Versatile 0° to 45° full blade tilting capacity
• Quick-Lock full length rip fence for accuracy
• Integrated NVR switch for added safety
• Mitre guide and push stick included
• Built-in 35mm dust extraction port
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP 10" Table Saw & Stand
  • MFR Part No.
    01986
  • Blade Speed
    5000R/Min
  • Cutting Depth at 45°
    65mm
  • Weight
    20.5kg
  • Cutting Depth At 45°
    65mm
  • Input Supply
    230v (13A)
  • Blade Bore
    30mm
  • Motor Power
    1.8kW (2.4hp)
  • Extended Table Size
    940mm x 640mm
  • Blade Diameter
    � 250mm
  • Blade Bore Size
    30mm
  • Depth of Cut (45�)
    65mm
  • Depth of Cut (90�)
    85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome