TC-TS 200 Table Saw 500W 240V EINTCTS200

Order Code: ZT2598689S

£99.99 Inc VAT (20%)


Description

The Einhell TC-TS 20 Table Saw is a compact, powerful tool that provides good service to DIY enthusiasts wanting to cut wood, fibreboard and many other materials. Its carbide blade always delivers clean, powerful cuts. The saw blade tilts to the left and the included angle stop (± 60), both enable precision mitre cutting. This bench-type circular saw comes with a parallel stop, double clamping and 2 stop heights. Its power cable can be safely and conveniently stowed on the integrated cable holder. A push stick is included for safety reasons and has its own holder, where it is always within reaching distance. Specification Input Power 500W No Load Speed 2,950/min. Working Table 505 x 373mm Saw Blade 200 x 16mm x 24T Swivelling Range 45 Max. Cutting Height 45 27mm, 90 45mm Suction Adaptor & Oslash36mm Weight 11kg

See full description
Specifications for TC-TS 200 Table Saw 500W 240V EINTCTS200
  • Input Power
    500W
  • Power Source
    Corded 240V
  • Depth of Cut (90°)
    45mm
  • Depth of Cut (45°)
    27mm
  • Bore Diameter
    16mm
  • Blade Diameter
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome